Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Medline

Model # :WBB2336139

MPN #: MSC282110

Medline® Disposable Fluff and Polymer Breathable Underpads, 20-1/2" x 36", Blue, 50/Case

Product Description
Features:
  • Provides moisture protection for a variety of clinical surfaces, including exam tables, beds and chairs
  • Disposable underpad features a combination fluff and polymer core for high absorbency and odor control
  • Tuck underpad under a mattress to keep it in place during movement
Specifications:
  • Absorbency Level: Super
  • Absorbent Material: Fluff and Polymer
  • Backsheet Color: Blue
  • Latex Free: Yes
  • Material: Breathable-F/Low air loss
  • Size Dimensions: 20-1/2" x 36"
PRICE
$88.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width20-1/2 in

Product Details

TypeDisposable Underpads
Latex FreeYes
MaterialFluff, Polymer
Package Quantity50
DescriptionFluff and Polymer Breathable Underpads
ColorBlue
Manufacturers Part NumberMSC282110
BrandMedline
AbsorbencySuper