- Forged from corrosion resistant 410 surgical stainless steel
- Floor grade
- American pattern umbilical scissors design
- Autoclavable
- 4" length
- One year warranty
ADC® Umbilical Cord Scissors, 4"L, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$13.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 1-7/8 in |
| Height | 1/4 in |
| Weight | 0.1 lbs |
Product Details
| Type | Medical Scissors |
| Color | Mirror Stainless |
| Latex Free | Yes |
| Material | Stainless Steel |
| Description | Umbilical Cord Scissors |
| Manufacturers Part Number | 3656 |
| Grade | Floor |
| Brand | ADC |
Warranty
| Warranty | 1 yr |