LabelMaster® UN3077 Stock 4-Digit Panel, Permanent Vinyl, Orange, Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
Help meet the marking requirements in 49 CFR or IMDG with Labelmaster's UN 3077 Stock 4-Digit Orange Panels. These tough panels can be used with worded placards to display the 4-digit identification number for a chemical on the outside of a vehicle that is carrying hazardous materials in bulk or more than 4,000 kg of non-bulk packages. Each weather-resistant permanent vinyl panel measures 400mm x 160mm, is printed with durable ink and sold in packs of 25.
PRICE
$56.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/16 in |
| Width | 15-3/4 in |
| Size | 6-5/16" x 15-3/4" |
Product Details
| Type | Hazard D.O.T Labels |
| Material | Vinyl |
| Package Quantity | 25 |
| Color | Orange |
| Manufacturers Part Number | ZOPP3077 |
| Text | 3077 |
| Brand | LabelMaster |