Summit-Undercounter Icemaker, Automatic Defrost, 50 Lbs./24 Hrs., Built-In or Freestanding
Write a Review
|
Questions & Answers (0)
Product Description
Summit Undercounter Icemaker With Automatic Defrost For Built-In Or Freestanding Use
SUMMIT BIM44G is an auto defrost clear icemaker designed for true convenience in operation and placement. Automatic defrost makes maintenance simple and stress-free, while the BIM44G's front-breathing cooling system and fully finished sides allow built-in or freestanding use. A 15 inch width makes it ideal for any tight location. This model is ENERGY STAR qualified as a commercial batch-type icemaker and now comes equipped with an internal pump. The BIM44G can make up to 50 pounds of clear cube-shaped ice, with an adjustable bin capacity that temporarily holds up to 25 pounds. This unit must be used with a drain. The BIM44G has a jet black cabinet with user-reversible stainless steel door (LHD is default door swing; specify upon ordering for RHD). A curved towel bar handle in brushed stainless steel is included. This unit is NSF listed for use in commercial establishments.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
SUMMIT BIM44G is an auto defrost clear icemaker designed for true convenience in operation and placement. Automatic defrost makes maintenance simple and stress-free, while the BIM44G's front-breathing cooling system and fully finished sides allow built-in or freestanding use. A 15 inch width makes it ideal for any tight location. This model is ENERGY STAR qualified as a commercial batch-type icemaker and now comes equipped with an internal pump. The BIM44G can make up to 50 pounds of clear cube-shaped ice, with an adjustable bin capacity that temporarily holds up to 25 pounds. This unit must be used with a drain. The BIM44G has a jet black cabinet with user-reversible stainless steel door (LHD is default door swing; specify upon ordering for RHD). A curved towel bar handle in brushed stainless steel is included. This unit is NSF listed for use in commercial establishments.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
PRICE
$2,899.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-3/4 in |
| Depth | 23-1/2 in |
| Height | 33-1/2 in |
| Pounds of Ice per 24 Hours | 50 lbs |
Product Details
| Storage Capacity | 25 lbs |
| Color | Black |
| Amperage | 4.8 A |
| Cooling | Air Cooled |
| Door Swing | LHD |
| Voltage | 115 V |
| Door Material | Stainless Steel |
| Defrost Type | Automatic |
| Ice Cube Type | Full Size Cube |
| Description | Undercounter Compact Icemaker w/Automatic Defrost |
| Thermostat Type | Dial |
| Manufacturers Part Number | BIM44G |
| Brand | Summit Appliance |
Warranty
| Warranty | 1 Year Limited Manufacturer's |
Compliance & Certifications
| Energy Star Certified | Yes |