The Whynter Portable Ice Maker will produce up to 27 pounds of bullet ice cubes per day. This full featured, compact unit starts producing ice in as little 10 minutes.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
Whynter IMC-270MS - Ice Maker, Compact, Portable, Metallic Silver, Makes 27 Lbs. Per Day
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/8 in |
| Depth | 9-1/2 in |
| Height | 13 in |
| Cord Length | 5 ft |
| Pounds of Ice per 24 Hours | 27 lbs |
Product Details
| Storage Capacity | 2 lbs |
| Color | Silver |
| Amperage | 1.7 A |
| Door Swing | Up |
| Wattage | 120 W |
| Voltage | 115 V |
| Door Material | Plastic |
| Defrost Type | Manual |
| Ice Cube Type | Bullet |
| Description | Portable Ice Maker |
| Manufacturers Part Number | IMC-270MS |
| Cooling Type | Compressor |
| Refrigerant Type | R134A |
| Brand | Whynter |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | ETL |