Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB3233772

MPN #: UF424WX-1

Scotsman® Undercounter Ice Maker w/ Bin, Water Cooled, 440 lb. Production/24 Hrs.

Product Description
Undercounter Ice Maker with Bin, Flake Style, water cooled, 24" width, self contained condenser, production capacity up to 440 lb production/24 hours at 70°/50° (330 lb AHRI certified at 90°/70°), 80 lb bin storage capacity, sealed maintenance-free bearings, stainless steel auger & evaporator, recessed utility chase, unit specific QR code, ice scoop, includes 6" adjustable legs, 115v/60/1-ph, includes 5.5' power cord with NEMA 5-15P plug, cULus, NSF, engineered and assembled in USA

Reliability:
  • Greaseless bearing for reduced maintenance
  • 3 Year parts and labor warranty
  • Designed, engineered, assembled in the USA
Ease of Use:
  • External air filter for easy cleaning
  • Unit specific QR code for quick access to service manuals and warranty history
  • Slide back door allows easy access to ice in the bin
  • Intuitive control panel allows for quick and easy operation
Compact Design:
  • Only 24" wide, the ice maker can be placed in the tightest locations
  • Optional floor mount kit lowers height to 33.5"
Environmentally Friendly:
  • Meets new US federal energy efficiency requirements
  • Meets US Safe Drinking Act low lead requirements
  • Non-ozone depleting R-134A refrigerant


PRICE
$7,545.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth29 in
Height39 in
Pounds of Ice per 24 Hours440 lbs

Product Details

Storage Capacity80 lbs
Condenser TypeWater Cooled
TypeUndercounter
ColorSilver/Black
Hertz60 Hz
Voltage115 V
Ice Cube TypeFlake
Phase1
Manufacturers Part NumberUF424WX-1
Kilowatts per 100 lbs3.93 kW
Refrigerant TypeR-134A
BrandScotsman

Warranty

Warranty3 Years Parts & Labor on All Components, 5 Years Parts on The Compressor yr

Compliance & Certifications

CertificationscULus, NSF, AHRI Certified NEMA