Manitowoc Ice UYP0240A NEO Undercounter Ice Maker, Air-Cooled, Half Dice Cube, Built-In Filtration
Write a Review
|
Questions & Answers (0)
Product Description
Manitowoc Ice UYP0240A NEO Undercounter Ice Maker, Air-Cooled, Half Dice Cube, Built-In Filtration
The Manitowoc Ice UYP0240A NEO is an excellent choice for an undercounter, self-contained air cooled machine producing up to 250 lbs of half dice cubes per day. 90 lbs of ice storage capacity. Indicator lights front of unit- Power, delay, clean, filter change, full bin and service indicator lights. Door lifts up and slides out of the way. Bin slides forward for easy service and cleaning.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
The Manitowoc Ice UYP0240A NEO is an excellent choice for an undercounter, self-contained air cooled machine producing up to 250 lbs of half dice cubes per day. 90 lbs of ice storage capacity. Indicator lights front of unit- Power, delay, clean, filter change, full bin and service indicator lights. Door lifts up and slides out of the way. Bin slides forward for easy service and cleaning.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
PRICE
$3,739.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 28 in |
| Height | 38-1/2 in |
| Weight | 159 lbs |
| Pounds of Ice per 24 Hours | 250 lbs |
Product Details
| Storage Capacity | 90 lbs |
| Color | Silver |
| Cooling | Air Cooled |
| Ice Cube Type | Half Dice Cube |
| Material | Stainless Steel, Plastic |
| Manufacturers Part Number | UYP0240A |
| Kilowatts per 100 lbs | 6.23 kW |
| Brand | Manitowoc |
Warranty
| Warranty | 3 yr |