HEMCO® UniFlow Fume Hood Analog Air Flow Monitor, 115V/60Hz
Write a Review
|
Questions & Answers (0)
Product Description
Air Flow Monitor continuously monitors face velocity air flow of fume hood. Select and calibrate at desired fpm velocity set point. If the hood face velocity falls below set point, and audible alarm sounds and a visual red indicator light appears. Air flow alarm is factory installed or can be field installed. 115V/60Hz AC. Meets ANSI and OSHA requirements. OSHA recommends Air flow alarms to be installed on all fume hoods.
Please Note: This air flow monitor is only for HEMCO UniFlow CE/LE/SE fume hoods with vapor proof light (NOT explosion proof light).
Please Note: This air flow monitor is only for HEMCO UniFlow CE/LE/SE fume hoods with vapor proof light (NOT explosion proof light).
PRICE
$1,619.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Depth | 2 in |
| Height | 4 in |
Product Details
| Type | Fume Hood Accessories |
| Color | White |
| Hertz | 60 Hz |
| For Use With | HEMCO's CE/LE/SE Fume Hoods with Vapor Proof Light |
| Voltage | 115 V |
| Material | Plastic Housing |
| Description | UniFlow Fume Hood Analog Air Flow Monitor |
| Manufacturers Part Number | 51403 |
| Brand | Hemco |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Meets ANSI and OSHA Requirements |