Jonti-Craft® Unit Blocks, Individual Set - 45 Pieces, 14 Shapes
Write a Review
|
Questions & Answers (0)
Product Description
Kids enjoy hours of creative play with these time-honored classroom favorite unit blocks. Crafted from hardwood, which is stronger than oak, each block is finely sanded smooth to insure it will be splinter-free. All edges are beveled and corners are safely rounded. These classically designed blocks are based on the precise unit size of 2-3/4" wide x 1-3/8" thick x 5-1/2" long. (We will assemble special sets and bulk quantities of individual shapes, prices quoted on request.) Greenguard Certified.
PRICE
$259.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 1-3/8 in |
| Height | 2-3/4 in |
| Weight | 12 lbs |
Product Details
| Assembly Required | No |
| Type | Preschool Play |
| Number of Pieces | 45 |
| Color | Brown |
| Style | Blocks |
| Material | Wood |
| Description | Unit Blocks Individual Set |
| Frame Material | Wood |
| Manufacturers Part Number | 0259JC |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD Certified |