Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TPI

Model # :WBB172010

MPN #: T5100

TPI Unit Mount Single Pole Thermostat For Unit Heaters T5100

Product Description
Unit Mounted Thermostat

This Single Pole Unit Mounted Thermostat is for use with all Horizontal and Vertical Discharge Unit Heaters. Field installed, built-in thermostatic design. 25 amps at 120-277 volt operation. Temperature range of 45-90° F.

PRICE
$189.95

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width4 in
Depth7 in
Height5 in
Weight1 lbs

Product Details

Temperature Control Range45 to 90 °F
Voltage120/277 V
Package Quantity1
DescriptionUnit Mount Single Pole Thermostat For Unit Heaters T5100
Manufacturers Part NumberT5100
For Use WithAll Horizontal and Vertical Discharge Unit Heaters
BrandTPI