TPI Low Voltage Wall Mounted Thermostats RK130EAA
Write a Review
|
Questions & Answers (0)
Product Description
RK Series Heat Only for Millivolt Systems
Wall mount thermostats provide low voltage operation and feature Fahrenheit/Celsius temperature scales. Sealed contacts. Positive off. Thermostats do not contain mercury. No leveling required. 1 amp. 50-90° F temperature range. Measures 3" x 3-1/4" x 1-1/6".
Wall mount thermostats provide low voltage operation and feature Fahrenheit/Celsius temperature scales. Sealed contacts. Positive off. Thermostats do not contain mercury. No leveling required. 1 amp. 50-90° F temperature range. Measures 3" x 3-1/4" x 1-1/6".
PRICE
$32.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/8 in |
| Depth | 7/8 in |
| Height | 3-1/8 in |
| Weight | 0.2 lbs |
| Max Range | 90°F ft |
Product Details
| Temperature Control Range | 50 to 90 °F |
| Type | Heat Only |
| Stages | 1H |
| Amperage | 1 A |
| Voltage | 24 V |
| Min Range | 50°F |
| Description | Low Voltage Wall Mounted Thermostats |
| Manufacturers Part Number | RK130EAA |
| Programmable | Mechanical |
| Brand | TPI |