Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TPI

Model # :WBB172026

MPN #: EPETD8S

TPI Remote Mounted Thermostat EPETD8S Single Pole Double Throw Bi-Metal 120-277V 50-90°F

Product Description
Unit Mounted Thermostat

This Single Pole Double Throw Bi-Metal Unit Mounted Thermostat is for use with single phase Hazardous Location Wall Convectors. Features a plastic temperature adjustment knob and bi-metal room temperature sensor. Field installed, built-in thermostatic design. Load Rating 22A at 120-277VAC. Temperature range of 50-90° F.

PRICE
$539.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-3/4 in
Width5-3/4 in
Depth6-3/8 in
Height5-23/32 in
Weight5 lbs

Product Details

Temperature Control Range50 to 90 °F
TypeSPDT Bi-Metal
StagesHeat or Cool
Amperage22 A
Voltage277/120 V
MaterialAluminum
DescriptionRemote Mounted Thermostat EPETD8S Single Pole Double Throw Bi-Metal 50-90°F
Manufacturers Part NumberEPETD8S
Respirator Connection TypeHardwired
Max Exposure Temperature90
Min Exposure Temperature50
BrandTPI

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscULus