Rubbermaid Cleverstore Latching Storage Tote w/ Lid, 29"L x 17-3/4"W x 13-1/4"H, Clear, Polyethylene - Pkg Qty 4
|
Questions & Answers (0)
Product Description
Rubbermaid® Cleverstore™ Clear Latching Storage Tote w/Lid 95 Quart 29"L x 17-3/4"W x 13-1/4"H
Straight wall design maximizes storage space holding up to 14% more than other containers in the same space. Recessed lid construction ensures superior stacking. Square design efficiently fits into cabinets, closets and other storage areas. Latch attaches to the base for secure lid closure and lay flat for easy stacking. Made using clear transparent plastic for easy viewing of contents.
Straight wall design maximizes storage space holding up to 14% more than other containers in the same space. Recessed lid construction ensures superior stacking. Square design efficiently fits into cabinets, closets and other storage areas. Latch attaches to the base for secure lid closure and lay flat for easy stacking. Made using clear transparent plastic for easy viewing of contents.
PRICE
$147.80 Sold in packages of 4 / $36.95 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29 in |
| Width | 17-3/4 in |
| Height | 13-1/4 in |
| Size (L x W x H) | 29 x 17-3/4 x 13-1/4 in |
| Inside Length | 26-1/8 in |
| Inside Width | 16-3/4 in |
| Inside Height | 12-5/8 in |
Product Details
| Type | Latching Lid Storage Container |
| Color | Clear |
| Style | Snap Lid |
| Lid | Yes |
| Capacity | 3.17 ft³ |
| Material | Polyethylene |
| Package Quantity | 4 |
| Manufacturers Part Number | RMCC950001 |
| Stack and/or Nest | Stack |
| Brand | Rubbermaid |