PeakWorks® Removable Back Pad For Harnesses, Universal
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | Universal |
Product Details
| Style | Accessory |
| Type | Back Pad |
| Package Quantity | 1 |
| Description | Removable Back Pad |
| Color | Black |
| Manufacturers Part Number | V860301 |
| For Use With | Harness |
| Brand | PeakWorks |
Related Products
Drum Top Pads fit perfectly on a standard 55 gallon drum and will absorb fluid leaks from pumps and dispenser cans. Universal bonded pads are made of treated chemically inert meltblown polypropylene that is sandwiched between a spunbond cover stock and a fine fiber layer. Strong bonded layers allow fluid to spread through the material for a quicker absorption rate. Can be used on all fluids and general spills. Packaged 25 pads per box.
The PeakWorks® PeakPro Plus Harness is a sure-fit full body harness, Class APE, with increased durability and comfort. All hardware components are made from high-grade anodized aluminum for reduced weight and no risk of corrosion for added life expectancy. Features: Compliant with ANSI Z359.11-2014, CSA Z259.10-2018, and OSHA 1926.502 and 1910.66 ANSI user capacity: 130 to 310 lbs. max OSHA user capacity: 130 to 400 lbs. max Made with "peek-a-boo" webbing for easy inspection - when you see red, it's time to replace the harness Five points of adjustment provides an ideal fit (two leg, two ...
The PeakWorks® PeakPro Series harness is our gold standard harness. With its legendary comfort, this harness can be worn comfortably all day long when working at heights. Features: Compliant with ANSI Z359.11-2014, CSA Z259.10-2018, and OSHA 1926.502 and 1910.66 ANSI user capacity: 130 to 310 lbs. max OSHA user capacity: 130 to 400 lbs. max Hi-Viz green top and black bottom is easily distinguishable Five points of adjustment provides an ideal fit (two leg, two torso, and one chest) Padded shoulder, back, and leg straps provide all-day comfort Included trauma straps help reduce the effects ...
Honeywell Miller® AirCore™ Harness with Aluminum Hardware is now available with lightweight: corrosion-resistant aluminum hardware. This line of AirCore™ harnesses with aluminum components provides the ultimate in performance and comfort. Lightweight as it incorporates aluminum components selected to reduce fatigue in challenging working environments - up to 24% lighter than similar harnesses with aluminum hardware. Extended Service Life Corrosion due to resistant aluminum hardware which lasts longer: reducing replacement costs. Features: AirCore™ harnesses are designed ...
Features: Contractor series harnesses are as lightweight as it gets for all-day comfort Compliant with ANSI Z359.11-2014, CSA Z259.10-2018, and OSHA 1926.502 and 1910.66 ANSI user capacity: 130 to 310 lbs. max OSHA user capacity: 130 to 400 lbs. max High-visibility color Five-point adjustable for a universal fit Two lanyard parks on chest strap for easy storage of lanyard Fall indicator for easier inspection before use