Bowman® Universal Protective Wear Dispenser, 13.7"W x 5.73"H x 6.95"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
Protection Dispenser - Universal Boxed - Cap/Shoe Cover/Other Holds one box of caps, shoe covers, and miscellaneous items. Three-way keyholes for vertical or horizontal wall mounting. (Note: If using with boxes exceeding the height of the dispenser mount horizontally only.) Quartz Beige ABS Plastic. Made in the USA.
PRICE
$68.20
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-11/16 in |
| Depth | 6-15/16 in |
| Height | 5-3/4 in |
| Weight | 9 lbs |
Product Details
| Mounting Location | Wall |
| Material | ABS Plastic |
| Color | Quartz Beige |
| Manufacturers Part Number | PD300-0212 |
| Brand | Bowman |