Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spilfyter

Model # :WBB3177028

MPN #: 455304

Spilfyter® Universal Bucket Spill Kit, 5 Gallon Capacity

Product Description
Features & Benefits:
  • Be prepared when that spill happens
  • Filled with universal sorbents to clean up all liquids
  • Part of the Spilfyter® Preferred products program
  • Features a compact polyethylene bucket with snap-on lid
  • Designed for small to medium spills
  • Small enough to just grab the kit and go
Kit Contents:
  • (10) Universal Pads
  • (4) 3"x4' Socks
  • (1 pr.) Nitrile Gloves
  • (1 pr.) Splash Goggles
  • (1) Disposal Bag & Twist Tie
Please note: While the buckets, drums and overpacks used in our spill kits have some level of UV resistance, if you are using them outdoors we recommend storing them under cover or in an enclosure.

PRICE
$65.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pad Size16 x 18 in
Sock Size3 x 48 in

Product Details

TypeUniversal Spill Kit
ColorYellow
WheelsNo
Socks4
Capacity/Absorption Gallons5 gal
Pads10
DescriptionUniversal Bucket Spill Kit
Fluids AbsorbedUniversal
Package Quantity1
Manufacturers Part Number455304
Container TypeBucket
Number of Pads10
Number of Gloves1 Pair
BrandSpilfyter