- Wastewater Classifier Kits are listed as a recommended product in the "Fiscal Year 2002 State Domestic Preparedness Program" (Section VIII, Appendix F) developed by the US Dept of Justice-Office for Domestic Preparedness
- Classifier Strips quickly assist the responder in classifying the wastewater for proper treatment
Spilfyter® Waste Water Classifier Kit-1/Case
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$92.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 12 in |
| Weight | 1 lbs |
Product Details
| Style | Waste Water |
| Type | Classifier Strip |
| Package Quantity | 1 |
| Storage | Clear Plastic Tube With Cover |
| Manufacturers Part Number | 580001 |
| Shelf Life | 1 |
| Form | Strip |
| Kit Type | Waste Water |
| Brand | Spilfyter |