Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spilfyter

Model # :WBB3202715

MPN #: 250055

Spilfyter® HazMat Drum Spill Kit, 55 Gallon Capacity

Product Description
Features:
  • Be prepared when that spill happens
  • Filled with HazMat sorbents color coded yellow for safety
  • Designed for medium to large spills
  • Re-purpose or refill the drum once it's used
  • Features a 208 Liter drum with lid

Kit Contents
  • (20) 3"x4' Socks
  • (200) HazMat Pads
  • (1 pr.) Nitrile Gloves
  • (1 pr.) Splash Goggles
  • (1) Emergency Response Guidebook
  • (1) Disposal Bag & Twist Tie


PRICE
$329.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/4
Height36 in
Pad Size16 x 18 in
Sock Size3 x 48 in
PerforationsYes
Container Size55 gal

Product Details

TypeChemical Spill Kit
ColorYellow
WheelsNo
Container MaterialPlastic
Socks20
Capacity/Absorption Gallons50 gal
StyleSpill Kit
Pads200
DescriptionHazMat Spill Kit
Fluids AbsorbedHazardous Materials
Package Quantity1
Drum Capacity55 gal
Manufacturers Part Number250055
Container TypeDrum
Number of Pads200
Number of Gloves1 Pair
BrandSpilfyter