Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spilfyter

Model # :WBB3202616

MPN #: DASH-O90R

Spilfyter® Oil Only Dash Spill Kit Refill For 90 Gallon Capacity Wheeled Bin

Product Description
Features:
  • Be prepared when that next spill happens
  • Refill your wheeled bin spill kit with oil only sorbents ideal for outdoor spills
  • Designed for large spills
Kit Contents:
  • (150) Oil Only Sorbent Pads
  • (8) 10" x 10" Oil Only Sorbent Pillows
  • (20) 3" x 48" Oil Only Sorbent Socks
  • (10) Disposal Bags
  • (2) Pairs of Nitrile Gloves
  • (2) Pairs of Splash Goggles
  • (1) Emergency Guide Book


PRICE
$155.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48
Height24 in
Pillow Size10 x 10 in
Pad Size16 x 18 in
Sock Size3 x 48 in
PerforationsYes
Container Size90 gal

Product Details

TypeOil Only Refill Kit
ColorWhite
WheelsYes
Socks20
Capacity/Absorption Gallons90 gal
Pillows8
StyleSpill Kit Refill
Pads150
DescriptionOil Only Spill Kit Refill
Fluids AbsorbedOil Only
Package Quantity1
Drum Capacity90 gal
Manufacturers Part NumberDASH-O90R
Container TypeBag
Number of Pads150
Number of Gloves2 Pair
BrandSpilfyter