M-D Universal Door Jamb Weatherstrip Kit, 49002, Satin Nickel
Write a Review
|
Questions & Answers (0)
Product Description
The M-D Universal Door Jamb Weatherstrip Kit is made of Aluminum and Vinyl and includes 3 pieces, the 36" piece installs along the top of the door on the door stop, while the two 84" pieces install along the sides of the door, also on the door stop. Screw fasteners are included for installation on wood or steel frame doors. Kit Installs on doorstop. Slotted fastener holes ensure easy installation and adjustment. Bronze Finish.
PRICE
$61.95
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 ft |
| Width | 36 in |
| Size | 36"x84" in |
Product Details
| Finish | Satin NIckel |
| Includes | 1 pc. @36", 2 pcs. @83" and screws |
| Material | Aluminum and Vinyl |
| Description | Universal Door Jamb Weatherstrip Kit |
| Color | Satin Nickel |
| Manufacturers Part Number | 49002 |
| Brand | M-D Building Products |