M-D Transparent Weatherstrip Tape, 03509, Clear, 2" x 25'
Write a Review
|
Questions & Answers (0)
Product Description
M-D's Transparent Weatherstrip Tape is a heavy duty clear polyethylene tape for sealing air and moisture leaks around windows. Cut to length and simply stick the tape to the seams around your window. 03509, Clear, 2"W x 25'L.
PRICE
$4.31
12
12
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Width | 2 in |
| Size | 2" x 25' in |
Product Details
| Finish | Clear |
| Material | Polyethylene Tape |
| Description | Transparent Weatherstrip Tape |
| Color | Clear |
| Manufacturers Part Number | 03509 |
| Brand | M-D Building Products |