Buyers Universal Flat Coil Springs - 3011876
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Universal Flat Coil Springs work with any tarp system kit. Coils are 5/8 inch and black powder coated for corrosion resistance.
PRICE
$13.00
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 3 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | Yes |
| Material | Aluminum |
| Description | Universal Flat Coil Springs |
| Color | Silver |
| Manufacturers Part Number | 3011876 |
| For Use With | Buyers Tarp Systems |
| Brand | Buyers Products |