Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233137

MPN #: 73584305

Flextur™ Wall Mount Tool Board System, 32"W x 32"H, Black, Pack of 2

Product Description
Flextur™ Wall Mount Tool Board System includes two heavy-duty 16"W x 32" 14-gauge metal pegboard panels and 20 versatile hooks, providing a strong and customizable solution for wall-mounted tool organization. Designed for easy installation on most surfaces-including standard 16" stud walls-this system comes complete with all necessary mounting hardware and clear instructions for a quick, hassle-free setup. Note: This system is not compatible with Mobile Tool Board Workstations. American Made in Dalton, Ohio U.S.A.

Features:
  • Black Powder Coat Finish
  • Mounts to Nearly Any Surface
  • All Hardware Included
Wall Mount Tool Board System Includes:
  • 16"W x 32"H 14-gauge steel Flextur™ Metal Tool Board (2pk)
  • 1" Standard Hook (5pk)
  • 3" Standard Hook (5pk)
  • 6" Standard Hook (5pk)
  • 4" Tool Cradle Hook (5pk)


PRICE
$499.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth16 in
Height32 in
Weight26 lbs

Product Details

ColorBlack
StyleWall Mount
Capacity400
FinishPowder Coated
MaterialSteel
Package Quantity2
Manufacturers Part Number73584305
BrandFlextur

Warranty

Warranty1