PestWest® Universal Glue Boards, Black, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Pack of 6 multi-use glue boards, useable inside and outside of traps. Warp resistant, midnight black, insects are less visible, perforated premium card to fit a variety of traps. The PestWest® Universal Glue Boards are available in both discreet black and "high definition" white and have been used in a wide variety of applications even OUTSIDE of the light trap. Used around homes and restaurants as an insect monitor, around plumbing monitoring insect access spots (scorpions, brown recluse etc) captures small invasive vertebrates, among many other uses. Certainly the preferred board for all non-chemical applications and is your watch-dog when you're not on the scene. Effective for 60 days (unless filled with insects), available in black or white and suitable for a wide variety of insect light traps in the market.
PRICE
$20.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-3/4 in |
| Width | 9-1/4 in |
Product Details
| Type | Replacemnet Part |
| Package Quantity | 6 Per Pack |
| Color | Black |
| Manufacturers Part Number | 135-000070 |
| For Use With | Mantis 1x2s, 2X2, Uplight, Uplight Max 36, Sirius, Vega & On Top ProES |
| Brand | PestWest |