Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tie Down

Model # :WBB3234228

MPN #: 73073

Tie Down 60' WebRail Kit, Portable Fall Arrest & Tensioned Guardrail System, Yellow

Product Description
Tie Down's 60 ft. WebRail represents a revolutionary advancement in fall protection due to its patented technology that offers both fall arrest and passive protection without penetrating the structure. This kit conveniently comes packaged on a pallet with all necessary parts for 360 feet of linear protection. The WebRail kit attaches to the WebRail vertical fall arrest support rather than the building column, ensuring that in the event of a fall, workers are prevented from colliding with the floor or column. With an impressive capacity for up to four users in fall arrest per single span of webbing, the top, mid, and toe webbing is rated at an impressive 20,000 lbs., exceeding OSHA 1926 and 1910 requirements. The 4 in. webbing is fire retardant, UV-resistant, and chafe-resistant, ensuring durability and longevity. Versatile and accommodating, it is designed for use with both round and square columns, offering adaptability to various structures. This WebRail is an integral component of a fall protection system, compatible with lanyards or SRL vertical fall protection lifelines, providing comprehensive safety assurance on the job.

Features:
  • Enhanced Safety Design
  • Multi-User Capability
  • Durable Construction
  • Impressive Strength
  • Versatility In Installation


PRICE
$10,499.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Height36 in
Weight982.3 lbs

Product Details

Assembly RequiredYes
TypePortable Fall Arrest & Tensioned Guardrail System
MaterialSteel/Webbing
ColorYellow
Manufacturers Part Number73073
BrandTie Down

Compliance & Certifications

CertificationsOSHA 1910.29, OSHA 1910.140 & OSHA 1926.502