Brady® Universal Mini Circuit Breaker Lockout, 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Miniature Circuit Breaker Lockouts are a safe and effective method for locking out miniature circuit breakers, commonly used in European and Asian equipment. Easy installation with no tools required. Low profile design allows panel door closure. Available for single and multi-pole breakers. Attach a Brady® safety padlock to complete lock out.
PRICE
$90.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 |
| Width | 11/16 in |
| Height | 1-1/8 in |
| Shackle Width | 9/32 in |
Product Details
| Type | Circuit Breaker Lockout |
| Color | Red |
| For Use With | Mini-Circuit Breakers |
| Material | Fiberglass Reinforced Nylon |
| Package Quantity | 6 |
| Description | Miniature Circuit Breaker Switch Lockout, Clamp On |
| Manufacturers Part Number | 149515 |
| Brand | Brady |
Compliance & Certifications
| Certifications | OSHA1910.147 |