Brady® 120/277 Volt Clamp-On Circuit Breaker Lockout, Polypropylene, 15/16"W x 2-3/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Clamp-on breaker lockouts are easy to install using patented thumbscrew design - no screwdrivers needed! Simply tighten lockout securely onto switch tongue, pull cover over thumbscrew and lock cover to prevent clamp from being loosened. Accepts lock shackles up to 9/32" in diameter. Made of rugged polypropylene and impact modified nylon. Cleats are included (#65404) for use with breakers with long, sliding switch throws. Extremely versatile - works on a wide range of single-pole and internal-trip multi-pole breakers. Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs.
PRICE
$57.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/16 |
| Width | 1 in |
| Height | 15/16 in |
| Shackle Width | 5/16 in |
Product Details
| Type | Clamp-On Circuit Breaker Lockout |
| Color | Red |
| For Use With | Fits Single Pole, Internal Trip Multi Pole Breakers |
| Voltage | 120/277 V |
| Includes | Cleat |
| Material | Polypropylene |
| Description | Clamp-On Circuit Breaker Lockout |
| Package Quantity | 6 |
| Manufacturers Part Number | 65965 |
| Brand | Brady |