Brady® Multi-Pole Breaker Lockout, 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Universal Multi-Pole Breaker Lockouts are made of durable impact-modified nylon and are compatible with most two or three pole breakers with a tie-bar. This lockout device isolates and secures circuit breaker switches to protect employees against electrical accidents during equipment maintenance. Simply tighten the thumbscrew to clamp the Breaker Lockout securely over the tie bar, then insert the lock to prevent the clamp from being loosened.
PRICE
$60.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 |
| Width | 2-7/16 in |
| Height | 1-1/16 in |
| Weight | 0.3 lbs |
| Shackle Width | 9/32 in |
Product Details
| Type | Breaker Lockout |
| Color | Red |
| For Use With | Electrical Risk |
| Material | Polypropylene |
| Description | Multi-Pole Breaker Lockout |
| Package Quantity | 6 |
| Manufacturers Part Number | 66320 |
| Brand | Brady |
Compliance & Certifications
| Certifications | OSHA 1910.147 |