Brady® Miniature Circuit Breaker Lockout w/Pin Out
Write a Review
|
Questions & Answers (0)
Product Description
Miniature Circuit Breaker Lockouts are a safe and effective method for locking out miniature circuit breakers, commonly used in European and Asian equipment. Miniature Circuit Breaker Lockouts require no tools for installation because the lockout is easily installed using the push button. Available for single and multi-pole breakers.
PRICE
$14.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9/16 |
| Width | 15/16 in |
| Height | 1-5/8 in |
| Weight | 0.2 lbs |
| Shackle Width | 5/16 in |
Product Details
| Type | Circuit Breaker Lockout |
| Color | Red |
| For Use With | Miniature Circuit Breakers |
| Material | Fiberglass Reinforced Nylon |
| Description | Miniature Circuit Breaker Lockout, Pin Out |
| Package Quantity | 1 |
| Manufacturers Part Number | 90844 |
| Brand | Brady |
Compliance & Certifications
| Certifications | OSHA 1910.147 |