Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jokari

Model # :WBB985446

MPN #: 20300

Jokari® Sensor Special Wire Stripper for 4.4 - 7.0mm Sensor Cables

Product Description
Jokari® Sensor Special Wire Stripper for 4.4 - 7.0mm Sensor Cables

This tool is a quality Product made in Germany by JOKARI. The JOKARI-Krampe GmbH is a leading producer of cable stripping and de-insulating technology. JOKARI produce since more than 40 years specialist tools for a wide range of applications that allow simple, fast, and precise cable stripping. Many industrial applications require utmost precision and perfection from wire strippers. These specialist tools are indispensable helpers for all switchboard construction, mechanical and plant engineering and industrial cabling purposes.The automatic wire strippers convince with their exceptional quality and practical functionality. With their ergonomically perfect design, they are easy and safe to use even in hard-to-reach places. Their long life and wear-proof quality will not fail to impress their users anew on every single day. The Sensor Special is an automatic wire stripper for stripping combination cables for sensor-actuator junctions / bus couplers connections. The internal conductors and shielding are not cut or damaged. The cable duct in the stripper handle allows the unlimited stripping of data cables. Range: halogen-free sensor-actuator cables with PUR or PVC insulations, 3 to 8-strand sensor-actuator cables with PUR or PVC insulations, 3 to 8-strand cable layouts, shielded or unshielded (e.g. 3xAWG22 (3x0.34 mm²) unshielded to 8xAWG23 (8x0.25 mm²) shielded).

Features:
  • Automatic wire stripper for stripping combination cables for sensor-actuator junctions / bus couplers connections.
  • No diameter adjustments required
  • Perfect professional tool for stripping problematic sensor cables
  • Spare blades avalible.
  • Original JOKARI quality Product made in Germany
PRICE
$175.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.54 in
Width4.02 in

Product Details

Manufacturers Part Number20300
DescriptionWire Stripper
BrandJokari