Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB239150A

Global Industrial™ Universal LCD/Plasma Mount for 30"-50" Screens

Product Description
Universal LCD/Plasma Mount from Global Industrial™ allows wall mounting of flat screen monitors up to 50". Easily mount your flat screen monitor to a wall at your desired viewing height using these VESA mounts. VESA mount allows monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. Locks in place with a thumb screw. Weight capacity is up to 150 lbs. Monitor's wall plate hooks onto mount for easy installation. Requires stud mount installation. Accommodates any flat panel monitor from 30" to 50". Also permits up to 12" of vertical adjustment after monitor is mounted. UL listed. Easy assembly. 1 year limited warranty.

PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity150 lbs
Weight20 lbs
LCD SizeUp to 50"
Mounting Hole Pattern75 x 75, 100 x 100 mm

Product Details

Assembly RequiredYes
TypeWall Mount
ColorBlack
Tilt+15° / -5° °
StyleTilt
Mounting LocationWall
Display TypeSingle Monitor
MaterialSteel
DescriptionLCD/Plasma Mount for 30"-50" Screens
Package Quantity1
Manufacturers Part Number239150A
BrandGlobal Industrial

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Listed
VESA CompatibleYes