Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TygerClaw

Model # :WBB2219171

MPN #: LCD105BLK

TygerClaw LCD105BLK Fixed TV Wall Mount for 32"-60" TVs

Product Description
This TygerClaw LCD105BLK Low-Profile (Fixed) wall mount is designed for most 32" to 60" flat-panel TVs up to 176lbs/80kgs, and is constructed from heavy gauge steel for total support and durability, also an innovative locking mechanism gives quick and easy installation.

Features:
  • Large size low-profile (fixed) wall mount
  • Holds most 32" to 60" flat-panel TVs up to 176lbs/80kgs
  • Universal mounting pattern up to VESA 800mm x 500mm
  • Solid heavy-gauge cold steel construction
  • Perfect your TV placement by sliding left or right with locking mechanism
  • Quick and Easy installation
PRICE
$119.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32-1/4 in
Depth1-1/4 in
Height20-7/8 in
Weight Capacity176 lbs
Weight9 lbs
LCD Size32" - 60"
Mounting Hole PatternUp to 800 x 500 mm

Product Details

Assembly RequiredYes
TypeWall Mount
ColorBlack
StyleFlat
Mounting LocationWall
Display TypeSingle Monitor
MaterialSteel
DescriptionFixed TV Wall Mount for 32"-60" TVs
Package Quantity1
Manufacturers Part NumberLCD105BLK
BrandTygerClaw

Warranty

Warranty1 yr

Compliance & Certifications

VESA CompatibleYes