All-purpose document frames are a great value choice for framing multiple types of documents. The sturdy, plastic frames are equipped with clear, removeable, plastic inserts to keep documents protected, free of dust and dirt. Great for displaying digital photos, diplomas, awards, certifications and signage. The versatile frames are constructed with a die-cut backing that includes cut-outs for vertical or horizontal display. Includes link to print customizable Certificate of Excellence.
Universal® All Purpose Document Frame, 8.5 x 11 Insert, Black/Gold, 3/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4.82
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Weight | 0.9 lbs |
| Insert Size | 8-1/2 x 11 |
Product Details
| Includes | Includes three frames. |
| Material | Plastic |
| Package Quantity | 1 Each |
| Description | Plastic Easy Mount Frame for 8-1/2 x 11 Insert |
| Color | Black |
| Manufacturers Part Number | UNV76849 |
| Brand | Universal |