Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3791491

MPN #: GWTPMSR

Gearwrench® Universal Programmable Rubber TPMS Sensor

Product Description
The Gearwrench® universal programmable rubber-valve TPMS sensor delivers OE-level pressure, temperature, and battery readings with broad coverage for 99% of vehicles worldwide. Dual-frequency 315 MHz and 433 MHz technology and 100% ID cloning support fast programming with Gearwrench® TPMS tools, often without a relearn. Its flexible, corrosion- and impact-resistant valve design withstands heat, moisture, and road debris, while the integrated battery is engineered for more than five years of operation.

PRICE
$25.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-13/16 in
Width5/8 in
Height1 in
Weight0.1 lbs

Product Details

Package Quantity1
ColorBlack
Manufacturers Part NumberGWTPMSR
BrandGearwrench