Autel 20PK Sensors with Rubber Press-In Valve - AUL300010
Write a Review
|
Questions & Answers (0)
Product Description
This box contains 20 individually bagged 1-Sensors with Rubber Press-in Valve. The 1-Sensor is a programmable universal TPMS sensor. It features a combined frequency of 315MHz and 433MHz with rubber valve stems. The press release button allows for rubber or metal valve stems to be replaced interchangeably. The 1-Sensor is reprogrammable, 98% compatible with OE sensors, and meets SAE standards J1205 and J1206. Replacement valve stems are available for purchase in rubber or metal.
PRICE
$729.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 3 in |
| Height | 3 in |
| Weight | 2 lbs |
Product Details
| Package Quantity | 20 |
| Description | Sensors With Rubber Press In Valve |
| Color | Metal |
| Manufacturers Part Number | AUL300010 |
| Brand | Autel |