Autel MX-Sensor 1-Sensor Press-in Metal Valve Stem 1-SensorM - AUL1-SENSORM
Write a Review
|
Questions & Answers (0)
Product Description
The 1-Sensor is a programmable universal TPMS sensor. It features a combined frequency of 315MHz and 433MHz with metal valve stems. The press release button allows for rubber or metal valve stems to be replaced interchangeably. The 1-Sensor is reprogrammable, 98% compatible with OE sensors, and meets SAE standards J1205 and J1206. Replacement valve stems are available for purchase in rubber or metal.
PRICE
$41.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 1 in |
| Weight | 0.1 lbs |
Product Details
| Package Quantity | 1 |
| Description | Mx-Sensor 1-Sensor Press-In Metal Valve Stem |
| Color | Metal |
| Manufacturers Part Number | AUL1-SENSORM |
| Brand | Autel |