Milton C1067 Commercial High Pressure Inflator Gauge Element
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 8 in |
| Weight | 0.8 lbs |
| Hose Length | No Hose |
Product Details
| Style | Bayonet |
| Type | High Pressure Inflator Gauge |
| Description | Inflator Gauge |
| Manufacturers Part Number | C1067 |
| Max Working Pressure | 150 psi |
| Brand | Milton |
| Min Working Pressure | 10 psi |
Related Products
Milton Industries specializes in tire inflator gauges and this original S-506 dual chuck inflator gauge was the first gauge of its kind ever built in the industry. This essential pneumatic tool is ideal for any vehicle trunk, home garage, or automotive shop. Dual head chuck inflator gauge is made of heavy duty construction which provides for long life, even under extreme use and conditions. Equipped with magnifying lens for full view of scale. 1/4" NPT air inlet. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn ...
This essential pneumatic tool is ideal for any vehicle trunk, home garage, or automotive shop. Dual head chuck inflator gauge, where one of the heads is parallel to the extension. Both heads have the feature to lock onto the threads which enable the user to not have to hold the chuck while inflating. Made of heavy duty construction which provides for long life, even under extreme use and conditions. Equipped with magnifying lens for full view of scale. Full-swivel chuck. 1/4" NPT air inlet. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, ...
This bayonet inflator gauge comes with a grip style chuck which conveniently locks onto valve. The lever action and heavy duty construction provides long term service life even with constant use. Includes a 3 foot hose whip, which is interchangeable with any Milton bayonet gauge. Offers a pressure range of 10-120 PSI or 80-840 kPa. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.
Single head chuck inflator gauges are great for motorcycle tires or other hard to reach valves. Heavy duty construction provides for long life even under extreme use and conditions. Gauge and valve cartridges are replaceable. Gauge is equipped with magnifying lens for full view of scale. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.
SIMPLY BETTER AIR ® | USA MADE & Mechanic Approved High Quality & Light-Weight Compact Body. We know the weight of most industrial, automotive tire inflators in today's market can be heavy and cause wrist fatigue. That is why we shortened the body to reduce the weight for better in-use hand control. Not only is the inflator gauge designed with a short body but it is also constructed with heavy duty materials which provide for a long life, even under extreme use and conditions. Milton's stubby pneumatic inflator is equipped with a 360 degree swivel digital pressure gauge for easy viewing. ...