- Value priced for light duty, but tough enough for daily use
- Horizontally & Vertically perforated
- Streetfyter sorbents are dimple bonded for strength
- Absorbs and retains oil, water, solvents, coolants
Spilfyter® Universal Single-Ply Roll, Heavy Weight, 16"W x 150'L, Gray, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$85.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 |
| Width | 16 |
| Absorbency Weight | Heavy |
Product Details
| Type | Rolls |
| Color | Gray |
| Capacity/Absorption Gallons | 42 gal |
| Material | Polypropylene |
| Description | Universal Single-Ply Heavy Rolls |
| Fluids Absorbed | Universal |
| Package Quantity | 2 |
| Manufacturers Part Number | SFG-98 |
| Container Type | Bag |
| Perforated | Yes |
| Brand | Spilfyter |