- These universal rolls are designed for standard-use applications
- Part of the Spilfyter® preferred products program
- Universal sorbents absorb oils, coolants, solvents, water and so much more
- Standard rolls offer great wicking and overall performance
- The dimple bond pattern increases the physical strength of the polypropylene in every direction
- Disguises grime and unsightly spills - helps keep your plant looking clean
- Horizontally & vertically perforated providing flexibility and reduced cost-in-use
- Standard sorbent rolls are packaged in poly bags, allowing for storage inside or outside in the elements
- Tough enough to handle any task
- 100% Meltblown polypropylene
- Use Standard sorbent rolls when the job does not require the strength and absorbency of a premium sorbent
- Construction: Single-ply meltblown polypropylene
Spilfyter® Universal Single-Ply Roll, Heavy Weight, 30"W x 150'L, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$87.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 ft |
| Width | 30 |
| Weight | 19.4 |
| Perforations | Vertically, Horizontally |
| Absorbency Weight | Heavy |
Product Details
| Type | Rolls |
| Color | Gray |
| Capacity/Absorption Gallons | 44 gal |
| Material | Polypropylene |
| Description | Universal Single-Ply Roll |
| Fluids Absorbed | Universal |
| Package Quantity | 1 |
| Manufacturers Part Number | DB-97 |
| Container Type | Bag |
| Perforated | Yes |
| Brand | Spilfyter |