Universal Standard Chisel Point 210 Strip Count Staples, 5,000/Box
Write a Review
|
Questions & Answers (0)
Product Description
Economical staples help keep you within budget. Sharp chisel points penetrate paper cleanly. Galvanized steel construction and standard sizing ensure reliable performance. Staple Type: Standard; For Use With: All Standard Staplers; Leg Length: 1/4".
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
CLEARANCE PRICE
$1.25was $1.58
Save $0.33 (21%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 0.32 in |
| Leg Length | 1/4 in |
| Strip Size | Full |
Product Details
| Type | Staples |
| Staple Type | Standard |
| Package Quantity | 5000 Staples/Box |
| Description | Standard Chisel Point 210 Strip Count Staples |
| Color | Silver |
| Manufacturers Part Number | UNV79000 |
| For Use With | Standard Staplers |
| Sheet Capacity | 20 |
| Brand | Universal |