Universal Economy Full Strip Stapler, 12-Sheet Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Affordable, dependable desktop stapler is perfect for day-to-day, light-duty and general office applications. Streamlined design blends perfectly into contemporary workplace environments. High-impact plastic construction ensures long-lasting durability. Nonskid base provides extra stability. Stapler Type: Full Strip Desktop; Staple Capacity: Full Strip (210 Staples); Size of Staple Used: 1/4".
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$3.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strip Size | Full |
Product Details
| Supply Type | Basic Supplies |
| Style | Staplers |
| Includes | Includes one stapler. |
| Material | Plastic |
| Stapler Type | Desktop |
| Package Quantity | 1 |
| Description | Economy Full Strip Stapler |
| Color | Black |
| Manufacturers Part Number | UNV43118 |
| Sheet Capacity | 12 |
| Brand | Universal |