Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Lubrication

Model # :WBB2339650

MPN #: 83594

Lincoln Lubrication Universal Swivel, 1/4in NPT(male) x 1/4in NPT(male) - 83594

Product Description
Lincoln Lubrication Swivels are to be used only to transport grease, oil and other lubricants and are designed only for these non-abrasive and noncorrosive purposes. Do not use with abrasive and corrosive materials such as sound-deadening materials which may contain limestone and mica particles. Transport of such materials causes rapid premature wear to critical swivel components and can cause failure of swivel. Failure could expose the user to severe bodily injury.

Installation and service:
  • Tighten all fluid connections securely before using swivel
  • Never exceed 7,500 psi maximum operating pressure
  • Never alter or modify any part of the swivel
  • Never attempt to repair or disassemble the swivel while the system is pressurized
  • Never stop or deflect leaks with hand or body

PRICE
$155.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-4/5 in
Width2-8/9 in
Height1-3/5 in
Weight0.6 lbs

Product Details

MaterialSteel
Manufacturers Part Number83594
BrandLincoln Lubrication

Warranty

Warranty3 yr