Lincoln Lubrication Grease Pump Assembly Drum, #120 - 4417
Write a Review
|
Questions & Answers (0)
Product Description
Lincoln Lubrication's 40:1 Portable Grease pump assembly for #120 drum includes pump, drum cover, hose, swivel, control valve and band dolly.
PRICE
$1,429.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35-3/4 in |
| Width | 20-3/4 in |
| Height | 4-1/2 in |
| Weight | 27.5 lbs |
| Hose Length | 7 Feet ft |
Product Details
| Color | Red |
| Wheels | No |
| Capacity | 16 gal |
| Material | Steel, Rubber, Plastic |
| Handle | No |
| Manufacturers Part Number | 4417 |
| Built In Drain | No |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |