Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB2006473

MPN #: UT010-00IGY

Toter® Forkliftable Standard Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 825 Lbs. Cap, Gray

(1)
|
Questions & Answers (0)
PRICE
$845.00
was $1027.73
Save $182.73 (17.78%)
Usually ships in 14 to 17 days
Quickly and efficiently collect and consolidate waste for transportation with this heavy-duty tilt truck from Toter. The 1 cubic yard utility tilt truck is made with Advanced Rotational Molding™ technology. This plastic construction process uses linear medium density polyethylene (MDPE) material that does not require high-pressure equipment to fill the mold. This process reduces stress during the molding cycle and creates an impact-resistant long-lasting product with superior durability. The handle is molded in and provides added strength and stability during transportation. Its powder-coated frame prevents rust and flaking, enhancing the product life of the tilt truck. Capable of handling heavy loads up to 825 lbs, this utility truck is perfect for any commercial establishment from office complexes to hospitals. Easy to clean, this utility cart can handle general waste, materials, manufacturing waste, food waste, recycling products, organic waste, and more.

Features:
  • Toter's 1 Cubic Yard Utility Duty Tilt Truck can handle up to 825 lbs. of waste and other materials
  • Constructed using Toter's Advanced Rotational Molding, our tilt trucks are built for toughness and maximum impact resistance
  • Rugged Rim technology and reinforced material in critical wear areas adds rigidity and extends the service life of our Utility Duty Tilt Truck
  • The powder-coated frame prevents rust and flaking, enhancing the product life of the tilt truck.
  • Toter Utility truck come equipped with standard forklift pockets
  • Quick disconnect wheels for easy cleaning and maintenance
  • Heavy- duty tilt truck comes with molded in handle for strength and stability
  • Simple to maneuver - even when completely full
  • Removable Toter split lids available separately for 1/2, 1 and 1-1/2 cubic yard Tilt Truck models


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.