- Windshield Wiper Puller Height B 1 3/16, 2 1/2 "
- Spread (Metric) 60mm
- Windshield Wiper Puller Set Height C (Metric) 2, 5, 5mm
- Windshield Wiper Puller Fork Opening 5/8, 1 1/16 "
- Windshield Wiper Puller Fork Opening (Metric) 15, 26, 5mm
- Windshield Wiper Puller Height B (Metric) 30, 64, 5mm
- Windshield Wiper Puller Set Height D (Metric) 16, 47, 5mm
- Windshield Wiper Puller Set Height C 1/8, 3/16 "
- Windshield Wiper Puller Set Height D 5/8, 1 7/8 "
Kukko Universal Wiper Arm Puller Set W/4 Pullers
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$660.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 1-31/32 in |
| Weight | 5 lbs |
| Spread | 2-3/4" (60mm) in |
| Reach | 2-3/4" (50mm) in |
Product Details
| Type | Universal Wiper Arm Puller Set |
| Capacity | 1 |
| Number of Jaws | 2 |
| Description | Universal Wiper Arm Puller Set |
| Manufacturers Part Number | K-142/4 |
| Brand | Kukko |