Satco 80-2105 Uno Ring White
Write a Review
Questions & Answers (0)
For use with GU24 Socket Reducer
Specifications
Product Details
| Manufacturers Part Number | 80-2105 |
| Base Type | GU24 |
| Color | Black |
| Brand | Satco |
Related Products
The LED-210 is the perfect desktop lamp for home, office or professional medical applications. This unit features a power ring of 45 ultra bright LED's and bright white light with 30% less current draw than fluorescent bulbs. Brightness equal to daylight (6400K color temperature). Features a 32" spring balanced adjustable swing arm design and powerful 5", 3 & 5 diopter (glass) magnifying lens. Specifications: 32" spring balanced adjustable swing arm design 3 & 5 Diopter with 5" Glass lens 45 LED's Color: Silver Power: 9.4 Watts Color Temperature: 4786K (daylight) ETL/CE Approved 100V-240V ...
Keyless Unglazed Porcelain Socket w/Hickey and Aluminum Screw Shell 18-in. AWM B/W 150-#176; Leads. 660W-250V
Phenolic CFL Lampholder w/Uno Ring, G24q-1 - GX24q-1 60Hz, 0.15A, 13W-120V Electronic Self Ballasted CFL Lampholders - Less Caps. 2 yr Warranty.
The LED-250B is the perfect desktop lamp for home, office or professional medical applications. This unit features a power ring of 45 ultra bright LED's and a bright white light with 30% less current draw than fluorescent bulbs. Brightness is equal to daylight (4786K color temperature). Features a 32" spring balanced adjustable swing arm design and a powerful 5" 3-diopter (glass) magnifying lens. Individually boxed. Specifications: 32" Spring balanced adjustable swing arm design 3 Diopter with 5" Glass lens 45 LED's Color Silver Power: 9.4 Watts Color temperature: 4786K (daylight) ETL/CE ...
24" White Life Ring buoy with retro-reflective tape for installation. Yachts and other boats that are not required to carry the 30" buoys. USCG and Canadian Coast Guard approvals All Datrex rings are molded from high impact linear low-density polyethylene for superior life expectancy in the most severe environments. The encircling rope is replaceable. USCG, TC (Transport Canada) approved.