Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Daylight

Model # :WBB3195042

MPN #: UN1460

Daylight UnoPro™ Floor LED Lamp, 12V, White

Product Description
Illuminate your workspace with our new and improved UnoPro Floor Lamp. This bright and flexible lamp has high quality daylight LEDs and 95+ CRI to see detail and colors clearly as if you were in natural light. The anti-glare shade allows for a more ergonomic work environment, along with the pivoting head joint and soft touch flexible arm to direct the light where you need it. The slim, sleek design of the floor lamp enables it to be placed unobtrusively when not in use. Warranty now extended to three years! Product registration within 30 days of purchase is required for third year warranty extension.

Features:
  • 4 brightness levels
  • Ideal for sewing, reading, crafts, beauty treatments, everyday tasks


PRICE
$91.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length59-1/16
Overall Reach19-1/16 in

Product Details

Assembly RequiredNo
Lamp IncludedYes
Color Temperature6000 K
ColorWhite
CRI95+
Mounting LocationFloor
Voltage12
MaterialPlastic
Manufacturers Part NumberUN1460
Lumens550
BrandDaylight

Warranty

Warranty3 yr