Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Daylight

Model # :WBB3194794

MPN #: UN1450

Daylight UnoPro™ LED Table Lamp, 8W, White

Product Description
Illuminate your workspace with our new and improved UnoPro Table Lamp. This bright and flexible lamp has high quality daylight LEDs and 95+ CRI to see detail and colours clearly as if you were in natural light. The anti-glare shade allows for a more ergonomic work environment, along with the pivoting head joint and soft touch flexible arm to direct the light where you need it. This lamp is easy to move around the house or take with you when travelling. Warranty now extended to three years! Product registration within 30 days of purchase is required for third year warranty extension.

Features:
  • 4 brightness levels
  • Ideal for sewing, reading, crafts, beauty treatments, and everyday tasks


PRICE
$57.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length59-1/8
Overall Reach14-3/8 in

Product Details

Assembly RequiredNo
Lamp IncludedYes
Color Temperature6000 K
ColorWhite
CRI95+
Mounting LocationTable
Wattage8 W
MaterialPlastic
DescriptionTable Lamp
Package Quantity1
Manufacturers Part NumberUN1450
Bulb TypeLED
Base TypeRound Metal Base
Lumens550
BrandDaylight

Warranty

Warranty3 yr