Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee Dustless

Model # :WBB2511924

MPN #: 437243

Milwaukee Dustless Upright Angled Broom, Blue Flagged Polypropylene with Steel Handle - Pkg Qty 12

Product Description
Small angled broom works well for compact sweeping. Broom has the same popular construction as all Speedy Corn® brooms.

Features:
  • Fill Material: Polypropylene
  • Handle Material: Steel
  • Trim: 5-1/2" to 7"
  • Usage Grade: Average Duty (Stiff Bristle)
  • Fill Color: Blue
  • Trim Style: Flagged
  • Style: Poly Corn® Upright
  • Trim Type: Angled
  • Overall Length: 53"
  • Handle Length: 41-1/2"
  • Trim Angle Size: Small
  • Head Length: 11-1/2"
  • Brush Head Width: 9"
  • Box Shipping Height: 57"
  • Broom Type: Poly Corn®


PRICE
$395.40  Sold in packages of 12 / $32.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53 in
Width9 in
Bristle Length5-1/2 To 7" in
Handle Length41-1/2"

Product Details

TypeFlagged
Handle MaterialSteel
Package Quantity12
ColorBlue
Manufacturers Part Number437243
BrandMilwaukee Dustless
Bristle MaterialPolypropylene