Whynter Compact Upright Freezer With Lock, Solid Door, 1.1 Cu. Ft., Stainless Steel/Black
|
Questions & Answers (0)
Product Description
Ideal for any small space where cold storage is needed, the Whynter 1.1 cu. ft. upright freezer can also be used in the kitchen, offices, garages or basements. This space-saving compact upright freezer is designed with a flush back, allowing it to fit cleanly against the wall or into corners. The Whynter 1.1 cu. ft. upright freezer features a stainless steel trim reversible-swing door, adjustable thermostat, one removable shelf and a lock for securing the contents. As an ENERGY STAR rated appliance, this upright freezer will help you keep your energy costs down while providing efficient freezing solutions.
PRICE
$329.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 17-3/4 in |
| Height | 19-1/2 in |
| Weight | 42 lbs |
| Interior Height | 14 in |
| Interior Depth | 13-1/4 in |
| Interior Width | 14-1/4 in |
Product Details
| Door Type | Solid |
| For Use With | Commercial / Residential |
| Door Swing | Reversible |
| Wattage | 79 W |
| Defrost Type | Manual |
| Number of Shelves | 1 |
| Manufacturers Part Number | CUF-112SS |
| Brand | Whynter |
| Type | Upright Freezer |
| Shelf Type | Wire |
| Energy Usage | 215 kWh/Year |
| Color | Silver |
| Amperage | 1.1 A |
| Hertz | 60 Hz |
| Temperature Range | -10 To 2 °F |
| Capacity | 1.1 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Energy Star Upright Freezer With Lock |
| Thermostat Type | Dial |
| Refrigerant Type | R-600a |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, Energy Star |
| Energy Star Certified | Yes |